Quest
Barricade Tape, Danger, Red, Roll 3"
- Zoro #: G5067023
- Mfr #: R175M31000D-12
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.45
Quest #R175M31000D-12 Specifications
- Zoro #: G5067023
- Mfr #: R175M31000D-12
- Sub-Category: Barricade Tape
- Item: Barricade Tape
- Legend: Danger
- Color: Red
- Roll Width: 3 in
- Roll Length: 1,000 ft
- Thickness: 2 mil
- Material: Polyethylene
- Standards: ASTM D6954-04
- UV Resistant: Yes
- Legend Color: Black
- Product Type: Barricade Tape
- Country of Origin (subject to change): Canada
Description
Barricade Tape,Danger,Red,Roll 3"
Reviews of Quest #R175M31000D-12
Explore more
- QUEST Barricade Tape, Caution, Yllw, Roll 3", PK8 Y175M31000C-12
- QUEST Barricade Tape, Caution, Yellow, Roll 3" Y35M31000C-12
- BRADY Barricd Tape, Lightw. Polyethyln, 500 ft. 91238
- BRADY Barricade Tape, Polyethylene, 1000 ft. 91463
- PETRA ROC INC Police Line Do Not Cross" Barricade Tape, Polyethylene, Yellow Tape/Black Print, 3" x 1000' BT-POLICE
- C.H. HANSON Tape Flagging White 300' 17020
- MUTUAL INDUSTRIES Red And Black Stripe Flagging Tape 12C 16002-7991-1875
- GLOBAL EQUIPMENT 28" Traffic Cone, Reflective, Black Base, 7 lbs RC700SP-AB
- ZORO SELECT Flagging Tape, Yellow, 300 ft x 1-3/16 In 1EC22
- OLYMPIA SPORTS Olympia Sports SS135M Yellow Cone with Yellow Flag - Caution SS135M
- PRESCO PRODUCTS CO Taffeta Flagging Tape, Wh, 300ft, 1-3/16 In TFW-200
- Quest Barrier, Flagging and Underground Tapes