Zoro Homepage

Burlap Roll, 72" x 150 ft., Brown

  • Mfr # BB 7210

  • Zoro # G5121912


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Size
72 in x 150 ft
Material
Burlap
Color
Brown
Product Type
Burlap Roll
Overall Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB 7210
Zoro #
G5121912
UPC #
057180002409
Country of Origin
India

Dimensions

Size
72 in x 150 ft
Overall Length
150 ft
Overall Width
6 ft

Details

Item
Burlap Roll
Material
Burlap
Color
Brown
Product Type
Burlap Roll

Description

Burlap Roll, Overall Width 6 ft, Overall Length 150 ft, Material Burlap, Product Type Burlap Roll, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.