
DIGEST PLUS Foaming Drain Cleaner and Odor Eliminator, 20oz
Mfr # 2040-1
Zoro # G510533453
product price: $10.07
/eaKey Features
Item - Drains and Maintainers
Drain Cleaner
Fragrance
Spring Green
Cleaner Form
Water based aerosol foam
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2040-1
Zoro #
G510533453
UPC #
831788000810
Country of Origin
United States
Details
Item - Drains and Maintainers
Drain Cleaner
Fragrance
Spring Green
Cleaner Form
Water based aerosol foam
Color
White
Description
DIGEST PLUS contains non-pathogenic bacteria that produce enzymes necessary for degradation of fats, oils, greases FOG and food by-products. Thick, rich foam expands into areas otherwise impossible to reach. A 24-inch tube allows the user to apply deep into drains and pipes where build-up occurs. DIGEST PLUS reduces odors and organic material. It contains no acid or caustics and is non-polluting. This product can also be used after treatment with drain openers to prevent future clogging and residual odors. Eliminates fats, oils, grease and odors in disposals, grease traps, septic tanks, downpipes and drain lines. For use in restaurants, kitchens, bathrooms and recreational vehicles.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.