Zoro Homepage

Fence, 1-1/2" x 2-1/4" Mesh, 4 ft. H, Yl/OR

  • Mfr # OBFL 4100 XY

  • Zoro # G5078731


product price: $46.69
/ea

Key Features

Height
4 ft
Mesh Size
1 1/2 x 2 1/4 in
Length
100 ft
Color
Orange/Yellow
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBFL 4100 XY
Zoro #
G5078731
UPC #
-
Country of Origin
Canada

Dimensions

Height
4 ft
Mesh Size
1 1/2 x 2 1/4 in
Length
100 ft
Overall Length
100 ft
Overall Height
4 ft

Details

Color
Orange/Yellow
Material
HDPE
Item
Safety Fence
Mesh Shape
Oval
Breaking Strength
150 lb
Product Type
Safety Fence

Description

Safety Fence, Overall Height 4 ft, Overall Length 100 ft, Color Orange/Yellow, Mesh Size 1 1/2 x 2 1/4 in, Material HDPE, Mesh Shape Oval, Product Type Safety Fence, Breaking Strength 150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.