Fence, 1-3/4" x 2" Mesh, 4 ft. H, Yl/OR
Mfr # BFCT 504 XY
Zoro # G5121827
product price: $41.13
/eaKey Features
Height
4 ft
Mesh Size
1 3/4 x 2 in
Length
50 ft
Color
Orange/Yellow
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFCT 504 XY
Zoro #
G5121827
UPC #
-
Country of Origin
Canada
Dimensions
Height
4 ft
Mesh Size
1 3/4 x 2 in
Length
50 ft
Overall Height
4 ft
Overall Length
50 ft
Details
Color
Orange/Yellow
Material
HDPE
Item
Safety Fence
Mesh Shape
Diamond
Breaking Strength
140 lb
Product Type
Safety Fence
Description
Safety Fence, Overall Height 4 ft, Overall Length 50 ft, Color Orange/Yellow, Mesh Size 1 3/4 x 2 in, Material HDPE, Mesh Shape Diamond, Product Type Safety Fence, Breaking Strength 140 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.