Zoro Homepage

Fence, 4" x 2-1/4" Mesh, 4 ft. H, Orange

  • Mfr # OL 1648100 X

  • Zoro # G5078829


product price: $23.89
/ea

Key Features

Height
4 ft
Mesh Size
4 x 2 1/4 in
Length
100 ft
Color
Orange
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL 1648100 X
Zoro #
G5078829
UPC #
-
Country of Origin
Canada

Dimensions

Height
4 ft
Mesh Size
4 x 2 1/4 in
Length
100 ft
Overall Height
4 ft
Overall Length
100 ft

Details

Color
Orange
Material
HDPE
Item
Safety Fence
Mesh Shape
Oval
Breaking Strength
130 lb
Product Type
Safety Fence
Products By Industry
Electrical

Description

Safety Fence, Overall Height 4 ft, Overall Length 100 ft, Color Orange, Mesh Size 4 x 2 1/4 in, Material HDPE, Mesh Shape Oval, Product Type Safety Fence, Breaking Strength 130 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.