Zoro Homepage

Cable Tray Screw Rod with Cement Wall Anchor Kit, 3ft

  • Mfr # CT0011-03

  • Zoro # G605130000


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Finish
Zinc Plated
Length
0.75
Height
36
Width
0.75
For Use With
Cable Tray & Cable Tray Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0011-03
Zoro #
G605130000
UPC #
800118055929
Country of Origin
China

Dimensions

Length
0.75
Height
36
Width
0.75
Depth
0.75

Details

Finish
Zinc Plated
For Use With
Cable Tray & Cable Tray Accessories
Material
Carbon Steel
Color
Silver

Description

These Caster Trays are designed to conveniently mount larger Wall Mount Enclosures on the floor, making them mobile to move in any location required. They are designed with locking casters, available in two sizes; 20" for 5U-16U Wallmount Enclosures, and in 28" for 20U-28U Wallmount Enclosures; they are constructed of cold rolled steel, and come in a black powdercoat microfinish.


  • •For ceiling mounting of Cable Tray
  • •Sturdy design for heavy load weights
  • •Works with all Quest Cable Tray sizes
  • •Assembly Video Available!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.