#12-24 x 1/2 in Phillips Machine Screw, Electro Static Powder Coat Steel
- Mfr # SCW-1224
- Zoro # G806602504
product price:
$
15.19
/ea
Key Features
Phillips Drive
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
1/2 in
Material
Steel
Finish
Electro Static Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCW-1224
- Zoro #
- G806602504
- UPC #
- 800118021979
- Country of Origin
- China
Dimensions
- Thread Size
- #12-24
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Drive
- Phillips
- Material
- Steel
- Finish
- Electro Static Powder Coat
- Item
- Machine Screw
Description
These #12-24 Philips Head Mounting Screws are designed for use in any standard equipment enclosure or rack that are tapped for #12-24 screws, or for #12-24 cage nuts. These screws have a black powdercoat microfinish to match rack and enclosure color. Offered in bags of 100.
- •#12-24 Threaded Mounting Screws
- •Steel Construction
- •Sold Quantity 100 in a Bag
- •Black Powdercoat MicroFinish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.