Zoro Homepage

2-Post Open Frame Aluminium Floor Rack, 20U, 3' x 19", Black

  • Mfr # FR1903-20-02

  • Zoro # G606580163


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Height
40
Width
21
Depth
14
Finish
Electro Static Powder Coat
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1903-20-02
Zoro #
G606580163
UPC #
800118020569
Country of Origin
China

Dimensions

Height
40
Width
21
Depth
14
Length
14

Details

Finish
Electro Static Powder Coat
Material
Aluminum

Description

These 2-Post Floor Mount Racks offer space saving convenience for mounting of patch panels, hubs, routers, telephone equipment and more. They are constructed of quality aluminum, are tapped for #12-24 mounting screws. They have a professional looking black microfinish or natural aluminum silver finish, with numbered rack units, and are available in 3ft., 4ft. and 7ft. heights.


  • •Heavy Duty Aluminum Construction
  • •"U" shaped cage nut rail for front & rear mounting of equipment
  • •Numbered Rack Units makes it easier to configure
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.