
4-Post Open Frame Steel Floor Rack, Adjustable, 45U, 7' x 19" x 24"-36"D, Black
Mfr # FR1924-45-02
Zoro # G006602687
product price: $399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Cold Rolled Steel
Width
21
Depth
14
Height
84
Color
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR1924-45-02
Zoro #
G006602687
UPC #
800118021535
Country of Origin
China
Dimensions
Width
21
Depth
14
Height
84
Length
14
Rack Height
45U
Rack Width
19 in
Rack Depth
3 in
Details
Item
Rack Frame
Material
Cold Rolled Steel
Color
Black Powder Coat
Includes
(32) Cable Managment D-Rings, (40) Cage Nuts, (40) Screws, (40) Washers
Features
Adjustable Mounting Rails, Heavy Duty, Adjustable Depth, Cable Management
Finish
Powder Coated
Application
Hub, Patch Panel, Router, Telephone
Max. Weight Capacity
1700 lb
Rack Type
Open Frame
Series
4PR
Mounting
Floor Standing
Rack Post Quantity
4
Form Factor
Floor Standing
Maximum Weight Capacity
1700 lb
Package Contents
4-Post Steel Open Frame Floor Rack, 32 x Cable Managment D-Rings, 40 x Cage Nuts, 40 x Screws, 40 x Washers
Description
These 4-Post Adjustable Floor Mount Racks offer flexibility in mounting of patch panels, hubs, routers, telephone equipment and more. They are constructed of heavy duty steel and arebuilt with a cage nut design. They have an adjustable depth of from 24" to 36", have a professional looking black microfinish with numbered rack units, and are available in 4ft. and 7ft. heights.
- •24"-36" Adjustable Depth 4-Post Steel Rack
- •"U" shaped cage nut rail for front & rear mounting of equipment
- •Numbered Rack Units makes it easier to configure
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.