Zoro Homepage

Cable Tray Ceiling Flag Bracket, 6", Zinc

  • Mfr # CT0028-06-03

  • Zoro # G406580288


product price: $18.45
/ea

Key Features

Finish
Zinc Plated
Length
11
Height
19
For Use With
Cable Tray & Cable Tray Accessories
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0028-06-03
Zoro #
G406580288
UPC #
800118056148
Country of Origin
China

Dimensions

Length
11
Height
19
Width
2.5
Depth
11

Details

Finish
Zinc Plated
For Use With
Cable Tray & Cable Tray Accessories
Material
Carbon Steel
Color
Silver

Description

Quest offers a full line of cable tray accessories. This accessory is for direct ceiling mounting of cable tray.


  • •For ceiling mounting using Threaded rods
  • •Sturdy design for heavy load weights
  • •Works with all Quest Cable Tray sizes
  • •Assembly Video Available!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.