Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tray Cement Expansion Screws

  • Mfr # CT0046

  • Zoro # G906580085


product price: $1.29
/ea
Sold in multiples of 6 for $7.74

Key Features

Finish
Zinc Plated
Length
2
Height
0.5
Width
0.5
For Use With
Cable Tray & Cable Tray Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0046
Zoro #
G906580085
UPC #
800118056292
Country of Origin
China

Dimensions

Length
2
Height
0.5
Width
0.5
Depth
2

Details

Finish
Zinc Plated
For Use With
Cable Tray & Cable Tray Accessories
Material
Carbon Steel
Color
Silver

Description

Anchor Bolt Expansion Screw for Quest Cable Tray. To complete any configuration of wire mesh cable tray, hardware such as this product maybe required.


  • •For mounting to cement walls and floors
  • •Sturdy design for heavy load weights
  • •Works with all Quest Cable Tray sizes
  • •Assembly Video Available!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.