Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tray Central Hold Down, Zinc

  • Mfr # CT0031-03

  • Zoro # G906580191


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Finish
Zinc Plated
Length
2.25
Height
0.1
Width
1.75
For Use With
Cable Tray & Cable Tray Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0031-03
Zoro #
G906580191
UPC #
800118056216
Country of Origin
China

Dimensions

Length
2.25
Height
0.1
Width
1.75
Depth
2.25

Details

Finish
Zinc Plated
For Use With
Cable Tray & Cable Tray Accessories
Material
Carbon Steel
Color
Silver

Description

Quest offers a cable tray accessories for securing trays directly to the floor.


  • •For securing Cable Tray directly to the floor
  • •Sturdy design for heavy load weights
  • •Works with all Quest Cable Tray sizes
  • •Assembly Video Available!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.