Zoro Homepage

Cable Tray L Wall Bracket, 4", Zinc

  • Mfr # CT0025-04-03

  • Zoro # G206580297


product price: $9.95
/ea

Key Features

Finish
Zinc Plated
Length
6.5
Height
6.5
For Use With
Cable Tray & Cable Tray Accessories
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0025-04-03
Zoro #
G206580297
UPC #
800118056056
Country of Origin
China

Dimensions

Length
6.5
Height
6.5
Width
2
Depth
6.5

Details

Finish
Zinc Plated
For Use With
Cable Tray & Cable Tray Accessories
Material
Carbon Steel
Color
Silver

Description

Quest L brackets are ideal for mounting cable trays on the wall.


  • •For wall mounting of cable tray
  • •Sturdy design for heavy load weights
  • •Works with all Quest Cable Tray sizes
  • •Assembly Video Available!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.