Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quest Mfg Cable Tray Wall Bracket, 6", Zinc CT0026-06-03

Cable Tray Wall Bracket, 6", Zinc (Discontinued)

  • Mfr # CT0026-06-03
  • Zoro # G506580270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0026-06-03
Zoro #
G506580270
UPC #
800118056100
Country of Origin
China

Dimensions

Length
4
Height
7
Width
1
Depth
4

Details

Finish
Zinc Plated
For Use With
Cable Tray & Cable Tray Accessories
Material
Carbon Steel
Color
Silver

Description

Quest V brackets are ideal for mounting cable trays on the wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.