Zoro Homepage

Double-Sided Non-Vented Adjustable Shelf, 2U, 19" x 18"D, Black

  • Mfr # ES1219-0218

  • Zoro # G706602444


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.5
Overall Depth
31
Overall Width
19
Decking Material
Cold Rolled Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1219-0218
Zoro #
G706602444
UPC #
800118021542
Country of Origin
China

Dimensions

Overall Height
3.5
Overall Depth
31
Overall Width
19
Length
31

Details

Decking Material
Cold Rolled Steel
Color
Black
For Use With
Wall Mounts, Floor Enclosures
Net Weight
12.55
Wire Shelving Finish
Electro Static Powder Coat
Assembled/Unassembled
Unassembled

Description

This Adjustable Fixed Shelf is a non-vented and fixed position shelf that is ideal for use in mounting equipment in most standard floor enclosures and 4-post open frame racks. These shelves are 18" deep and have an equipment weight capacity of up to 120 pounds. They come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.


  • •18" to 31" Expandable Shelf
  • •4-Rail Attachment for Heavier Loads
  • •Heavy Duty Cold Rolled Steel 16AWG
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.