Zoro Homepage

Double-Sided Non-Vented Shelf, 2U, 19" x 18"D, Black

  • Mfr # ES0819-0218

  • Zoro # G106602457


product price: $56.49
/ea

Key Features

Overall Height
3.5
Overall Depth
18
Overall Width
19
Decking Material
Cold Rolled Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES0819-0218
Zoro #
G106602457
UPC #
800118020163
Country of Origin
China

Dimensions

Overall Height
3.5
Overall Depth
18
Overall Width
19
Length
18

Details

Decking Material
Cold Rolled Steel
Color
Black
For Use With
Wall Mounts, Floor Enclosures
Net Weight
7.3
Wire Shelving Finish
Electro Static Powder Coat
Assembled/Unassembled
Unassembled

Description

This Fixed Dual-Sided Non-Vented Shelf is designed for use in standard open frame 2-post floor racks. It is center balance on the rack to allow for extra support in front and back and are available in two sizes with an 18" and 25" depth. Available as a 1-piece, and 2-piece design which mounts from front and back of rack. They come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack color.


  • •2-Sided for Balanced Weight Load
  • •Non-Vented for Use in Open Frame Racks
  • •Heavy Duty Cold Rolled Steel 16AWG
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.