
EZ-Assembly Wall mount Enclosure, 9U, 19" x 20.5W x 20"D, Black
Mfr # EZ19-09-02
Zoro # G406602522
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Width of Cabinet
20.5
Depth of Cabinet
20
Height of Cabinet
18
Assembled/Unassembled
Unassembled
Cabinet Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ19-09-02
Zoro #
G406602522
UPC #
800118021528
Country of Origin
China
Dimensions
Width of Cabinet
20.5
Depth of Cabinet
20
Height of Cabinet
18
Details
Assembled/Unassembled
Unassembled
Cabinet Color
Black
Material - Cabinets
Cold Rolled Steel
Finish - Cabinets
Electro Static Powder Coat
Net Weight
36.65
Description
Quest EZ-Series Wall Mount Enclosures are constructed in a knockdown version to save on shipping costs and storage space. Offered in three sizes, each comes with one preinstalled 80 CFM fan for ventilation, are offered in black powdercoat microfinish. Easily assembled in less than 10 minutes.
- •Reversible Smoked Acrylic Door
- •EZ 10 Minute Assembly
- •Ships in Knowdown for Compact Storage
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.