
Floor Enclosure Server Cabinet, Vented Mesh Door, 42U, 6' x 27"W x 42"D, Black
Mfr # FE7419-42-02
Zoro # G706580346
product price: $1,684.99
/eaKey Features
Height
84
Width
27
Depth
42
Finish
Electro Static Powder Coat
Material
Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FE7419-42-02
Zoro #
G706580346
UPC #
800118022839
Country of Origin
China
Dimensions
Height
84
Width
27
Depth
42
Length
42
Details
Finish
Electro Static Powder Coat
Material
Cold Rolled Steel
Description
Quest's largest enclosures, the 740 Series Floor Enclosures, have a 27" width by 42" depth. The series features a reversible vented steel mesh front door and dual gate vented rear doors for access and ventilation. The rack has a large spacious interior from the outer panels, making it ideal for 19” wide mounting on front and rear adjustable rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.