
Home Theatre Rack with Shelves, 30U, 5' x 19" x 25", Black
Mfr # HT6019-30-02
Zoro # G106602389
product price:Â $1,027.99
/eaKey Features
Overall Depth
24
Overall Length
24
Overall Height
61
Frame Material
Cold Rolled Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT6019-30-02
Zoro #
G106602389
UPC #
800118022136
Country of Origin
China
Dimensions
Overall Depth
24
Overall Length
24
Overall Height
61
Width
22.5
Details
Frame Material
Cold Rolled Steel
Color
Black
Assembly
Not Required
Finish
Electro Static Powder Coat
Description
These Home Theater Enclosures are designed for A/V home theater or bar installations. Each unit includes pre-installed shelves, removable vented side panels, front threaded tapped rails, locking soft white casters for reduced floor scuffing, and stainless steel push-pull handles. Offered pre-assembled in a black powdercoat microfinish, these cabinets are available in 3ft. and 5ft. heights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.