Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Cable Manager, Single Rings, 2U, 100 Cables, 19", Black

  • Mfr # HC19-02-100

  • Zoro # G306597829


product price: $29.85
/ea

Key Features

Color
Black
Material
Cold Rolled Steel
Length
4
For Use On
Wall Mounts, Floor Enclosures
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC19-02-100
Zoro #
G306597829
UPC #
800118020620
Country of Origin
China

Dimensions

Length
4
Height
3.5
Width
19

Details

Color
Black
Material
Cold Rolled Steel
For Use On
Wall Mounts, Floor Enclosures

Description

These Horizontal Ring Cable Managers are designed for use with any standard size open frame racks, wall enclosures and floor enclosures. They have a single-sided design and are available in a 1U version with cable capacity of up to 50 cables, and a 2U version for up to 100 cables. These cable managers have a black microfinish to match Quest rack and enclosure color.


  • •Designed to Organize your Network Cables
  • •Flexible Nylon Dual Ring Design
  • •Holds up to 100 Cables in a 2U Space
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.