
Locking Storage Drawer Shelf, 4U, 19" x 24"D, Black
Mfr # ES1319-0414
Zoro # G706602390
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
26.5
Overall Width
19
Decking Material
Cold Rolled Steel
Color
Black
For Use With
Wall Mounts, Floor Enclosures
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES1319-0414
Zoro #
G706602390
UPC #
800118022525
Country of Origin
China
Dimensions
Overall Height
7
Overall Depth
26.5
Overall Width
19
Length
26.5
Details
Decking Material
Cold Rolled Steel
Color
Black
For Use With
Wall Mounts, Floor Enclosures
Net Weight
20
Wire Shelving Finish
Electro Static Powder Coat
Assembled/Unassembled
Unassembled
Description
These Locking Storage Drawer Shelves are ideal for mounting under keyboard shelves. They provide a safe location to lockup software disks and user manuals in close vicinity to the server control station. They are available in 3.5" and 7" heights. May be used for an open frame rack installation or inside an enclosure. These drawers come complete with a set of #12-24 mounting screws and have a black powdercoat microfinish to match rack and enclosure color.
- •Locking Drawer to Secure CD's and User Manuals
- •Top of Drawer is Ideal for Mounting of Monitor
- •Rails Extend from 14" to 27"
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.