Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Frame Rack Wall Support Bracket, Set Of 2, Black

  • Mfr # RS-01-26

  • Zoro # G806602511


product price: $48.19
/ea

Key Features

Material
Cold Rolled Steel
Finish
Electro Static Powder Coat
For Use With
All Quest Manufacturing Asccessories
Color
Black
Width
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-01-26
Zoro #
G806602511
UPC #
800118021153
Country of Origin
China

Dimensions

Width
30
Height
2
Length
1.5
Depth
1.5

Details

Material
Cold Rolled Steel
Finish
Electro Static Powder Coat
For Use With
All Quest Manufacturing Asccessories
Color
Black

Description

These Stabilizer Kits are designed for securing 2-Post racks to the nearest wall. These rails are adjustable, easily attach to the open frame rack, and has a black microfinish to match the rack color for a more professional appearance.


  • •Secures Open Frame Rack to the Wall
  • •Adjustable Distance from Wall
  • •Constructed of Heavy Duty 14AWG Cold Rolled Steel
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.