Zoro Homepage

Outlet Strip, Rack Mounted, 5-15R, 5-15P, 15 ft., Black

  • Mfr # VPS-1804

  • Zoro # G806580178


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Number of Outlets
18
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPS-1804
Zoro #
G806580178
UPC #
800118022990
Country of Origin
China

Dimensions

Cord Length
15 ft.
Height
48
Depth
2
Width
3

Details

Item
Outlet Strip
Type
Rack Mounted
Number of Outlets
18
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL Listed; RoHS Compliant
For Use With
Wall Mounts, Floor Enclosures
Housing Material
Cold Rolled Steel
Voltage
120v
Finish
Electro Static Powder Coat

Description

Quest vertical Power Distribution Units (PDU) are UL listed and are available in 4ft and 6ft lengths. They are ideal for use in both floor enclosures and open frame racks, and are designed with an extra long 15 ft power cable with a standard 120V AC plug. All come standard with removable mounting brackets and have a black microfinish to match rack and enclosure color.


  • •Designed for Vertical Rack Installation
  • •Provides (18) 120V/15A AC Outlets
  • •15ft Cord with Standard NEMA 5-15P Plug
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.