Zoro Homepage

Outlet Strip, Rack Mounted, 5-20R, 5-20P, 15 ft., Black

  • Mfr # VPS-3006

  • Zoro # G906580160


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Number of Outlets
30
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPS-3006
Zoro #
G906580160
UPC #
800118023027
Country of Origin
China

Dimensions

Cord Length
15 ft.
Height
72
Width
3
Depth
2

Details

Item
Outlet Strip
Type
Rack Mounted
Number of Outlets
30
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Gauge/Conductor
12/3
Standards
UL Listed; RoHS Compliant
Finish
Electro Static Powder Coat
Housing Material
Cold Rolled Steel
For Use With
Wall Mounts, Floor Enclosures
Voltage
120v

Description

Quest vertical Power Distribution Units (PDU) are UL listed and are available in 4ft and 6ft lengths. They are ideal for use in both floor enclosures and open frame racks, and are designed with an extra long 15 ft power cable with a standard 120V AC plug. All come standard with removable mounting brackets and have a black microfinish to match rack and enclosure color.


  • •Designed for Vertical Rack Installation
  • •Provides (30) 120V/20A AC Outlets
  • •15ft Cord with NEMA 5-20P Plug
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.