Zoro Homepage

Power Strip, Surge, Rack Mounted, 5-15R, 5-15P, 6 ft., Black

  • Mfr # HPS-E10A

  • Zoro # G006581999


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS-E10A
Zoro #
G006581999
UPC #
800118022426
Country of Origin
China

Dimensions

Cord Length
6 ft.
Depth
1.75
Width
4
Height
19

Details

Item
Power Strip
Type
Surge, Rack Mounted
Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL Listed; RoHS Compliant
Enclosure Material
Cold Rolled Steel
Finish
Electro Static Powder Coat
Voltage
120v

Description

This 10-Outlet Horizontal Power Distribution Units (PDU) is a UL listed surge protected power strip with EMI/RFI protection built-in. It has (2) 120VAC/15A outlets on the front and (8) in the rear, and is constructed with a 6ft power cord with a standard 3-prong plug, and a safety switch guard to protect inadvertent tripping of the on-off switch. It is ideal for use in both floor enclosures and open frame racks, comes standard with removable vertical mounting brackets and has a black microfinish to match rack and enclosure color.


  • •Designed for Horizontal or Vertical Installation
  • •Provides (10) 120V/15A Surge Protected Outlets
  • •Heavy Duty Metal Housing
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.