
Single-Sided Non-Vented Cantilever Shelf, 1U, 19" x 15"D, Black
Mfr # ES0319-0215
Zoro # G406582022
product price: $44.79
/eaKey Features
Color
Black
Overall Width
19
Overall Depth
15
Overall Height
3.5
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES0319-0215
Zoro #
G406582022
UPC #
800118020118
Country of Origin
China
Dimensions
Overall Width
19
Overall Depth
15
Overall Height
3.5
Details
Color
Black
Assembled/Unassembled
Unassembled
Finish
Electro Static Powder Coat
Shelving Frame Material
Cold Rolled Steel
Description
These Single-Sided Non-Vented Shelves are the most commonly used non-vented shelves for use in both open frame racks and floor enclosures. They are available with depths of 7" - 15", and the non-vented design makes it ideal for an open rack installation where venting is not necessary. These shelves have an equipment weight capacity of up to 41 pounds, based on size of shelf, These shelves are also available in a vented version, and all come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.