
Single-Sided Slide-Out Vented Shelf with Adjustable Rails, 19" x 26"-37D, Black
Mfr # ES0119-0123
Zoro # G306602486
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.75
Overall Depth
37
Overall Width
19
Decking Material
Cold Rolled Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES0119-0123
Zoro #
G306602486
UPC #
800118020033
Country of Origin
China
Dimensions
Overall Height
1.75
Overall Depth
37
Overall Width
19
Length
37
Details
Decking Material
Cold Rolled Steel
Color
Black
For Use With
Wall Mounts, Floor Enclosures
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Electro Static Powder Coat
Net Weight
16.75
Description
These Heavy Duty Slide-Out Shelf is constructed for use in our standard and deep enclosures. Designed with a 4 point mounting system it has a load capacity of up to 150lbs. Also, a slide-out feature which extends out to 32" for standard depth 410/710 and 420/720 series enclosures, and 37" in our deeper series 430, 730 and 740 enclosures. It comes complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
- •Slide-Out for easy access
- •26"-37" Adjustable Rails
- •Vented for Better Airflow
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.