Zoro Homepage

Swing-Out Open Frame Wall Rack, 25U, 4' x 18"D, Black

  • Mfr # SR1943-25-02

  • Zoro # G506602545


product price: $345.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
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
SR1943-25-02
Zoro #
G506602545
UPC #
800118020668
Country of Origin
China

Description

These 2-Post Swing-Out Wall Mount Racks offer a hinged swing-out design for convenience for easy access of the voice and data equipment mounted on these racks. They are constructed of quality aluminum and are tapped for #12-24 mounting screws. They have a professional looking black microfinish and are available in 40" and 49" heights, as well as in an 18" and 24" extended depths.


  • •Easy Rear Access Swing-Out Design
  • •25U Rack Mount Units
  • •Dual Tapped #12-24 Rails
  • •Black Powdercoat MicroFinish