
Vented Mesh Wall Enclosure, Front/Side Access, 9U, 19.5"H x 21"W X 20"D, Black
Mfr # WM2119-09-02
Zoro # G106602396
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Width of Cabinet
21
Depth of Cabinet
20
Height of Cabinet
19.5
Cabinet Color
Black
Material - Cabinets
Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM2119-09-02
Zoro #
G106602396
UPC #
800118023355
Country of Origin
China
Dimensions
Width of Cabinet
21
Depth of Cabinet
20
Height of Cabinet
19.5
Details
Cabinet Color
Black
Material - Cabinets
Cold Rolled Steel
Finish - Cabinets
Electro Static Powder Coat
Net Weight
42
Description
Quest’s Fully Vented Honeycomb Wall Mount Enclosures offer superior cross-ventilation and cooling. These enclosures are idea when mounting equipment that generate high heat. The enclosures provide equipment access through the reversible meshed front door, as well as through the removable meshed side panels. Our product includes one preinstalled 80 CFM fan for ventilation, front and rear cage nut rails, and are offered in a black powdercoat microfinish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.