Zoro Homepage

Vertical D-Ring Cable Manager, 34 Cables, 1U, Black

  • Mfr # VD-00-034

  • Zoro # G106582056


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Color
Black
Material
Plastic
Length
3.25
Width
3.25
Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VD-00-034
Zoro #
G106582056
UPC #
800118053093
Country of Origin
China

Dimensions

Length
3.25
Width
3.25
Height
2.25

Details

Color
Black
Material
Plastic
For Use On
Wall Mounts, Floor Enclosures

Description

These D-Ring Cable Managers are ideal for mounting on open frame racks, floor and wall enclosures, or directly onto drywall. They are extremely flexible and are available in 3 sizes to accommodate from 25, 34 or 70 cables.


  • •To Organize your Network Cables in a Floor Enclosure
  • •Ultra Flexible Nylon Single Ring Design
  • •Holds up to 34 Cables per Side
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.