
Wall Enclosure, Front/Rear Access, 31"H x 21"W x 24"D, Black
Mfr # WM3019-16-02
Zoro # G206602432
product price: $528.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Width of Cabinet
20.5
Depth of Cabinet
23.5
Assembled/Unassembled
Unassembled
Height of Cabinet
30.5
Cabinet Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM3019-16-02
Zoro #
G206602432
UPC #
800118021795
Country of Origin
China
Dimensions
Width of Cabinet
20.5
Depth of Cabinet
23.5
Height of Cabinet
30.5
Details
Assembled/Unassembled
Unassembled
Cabinet Color
Black
Material - Cabinets
Cold Rolled Steel
Finish - Cabinets
Electro Static Powder Coat
Net Weight
70
Description
Quest’s best selling enclosures are the 300 Series Swing-out Wall Mount Enclosures. They provide equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.