
Wall Enclosure, Front/Rear Access, 38"H x 21"W x 31"D, Black
Mfr # WM3019-20-02D
Zoro # G906602435
product price: $826.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width of Cabinet
20.5
Depth of Cabinet
30.5
Assembled/Unassembled
Unassembled
Height of Cabinet
37.5
Cabinet Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM3019-20-02D
Zoro #
G906602435
UPC #
800118022631
Country of Origin
China
Dimensions
Width of Cabinet
20.5
Depth of Cabinet
30.5
Height of Cabinet
37.5
Details
Assembled/Unassembled
Unassembled
Cabinet Color
Black
Material - Cabinets
Cold Rolled Steel
Finish - Cabinets
Electro Static Powder Coat
Net Weight
94.2
Description
The 300 Series Extended Depth Wall Mount Enclosures provide usable working depth of up to 24". These enclosures allow equipment access through the smoked acrylic reversible front door, as well as through the lockable rear swing-out. They include one preinstalled 80 CFM fan for ventilation, and come complete with both front and rear cage nut rails. Available in five sizes with a black powdercoat microfinish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.