Zoro Homepage

Wall Enclosure, Front/Side Access, 7U, 16"H x 21"W x 20"D, Black

  • Mfr # WM2019-07-02

  • Zoro # G506602538


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Width of Cabinet
21
Depth of Cabinet
20
Height of Cabinet
16
Assembled/Unassembled
Unassembled
Cabinet Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM2019-07-02
Zoro #
G506602538
UPC #
800118020941
Country of Origin
China

Dimensions

Width of Cabinet
21
Depth of Cabinet
20
Height of Cabinet
16

Details

Assembled/Unassembled
Unassembled
Cabinet Color
Black
Material - Cabinets
Cold Rolled Steel
Net Weight
39
Finish - Cabinets
Electro Static Powder Coat

Description

Quest 200 Series Wall Mount Enclosures provide equipment access through the smoked acrylic reversible front door, as well as through the removable vented side panels. Each includes one preinstalled 80 CFM fan for ventilation, front and rear cage nut rails, and are offered in black powdercoat microfinish.


  • •Wallmount Enclosure with Front & Side Door Access
  • •Reversible Smoked Acrylic Locking Door
  • •Fully Assembled and UPS Shippable
  • •Black Powdercoat MicroFinish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.