Zoro Homepage

Wire Mesh Cable Tray, 5'L x 6"W x 2"H, Zinc

  • Mfr # CT0506-03

  • Zoro # G406582039


product price: $29.19
/ea

Key Features

Finish
Zinc Plated
Length
60
Height
2
For Use With
Cable Tray & Cable Tray Accessories
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0506-03
Zoro #
G406582039
UPC #
800118055745
Country of Origin
China

Dimensions

Length
60
Height
2
Width
6
Depth
60

Details

Finish
Zinc Plated
For Use With
Cable Tray & Cable Tray Accessories
Material
Carbon Steel
Color
Silver

Description

Electro Zinc Plated for a professional look and long term durability. Cuts easily with bolt cutter for custom configurations and bolts together to any custom configuration. Available in 4ft., 5ft. and 10ft. Lengths and a full line of accessories are available to mount on the wall, from the ceiling or under the floor.


  • •Electro-Plated Zinc Finish in 5ft & 10ft lengths, and 5ft lengths are UPS shippable!
  • •Cut-Bend-Clamp for easy installation
  • •Available in 4", 6", 8" and 12" widths
  • •Assembly Video Available!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.