Zoro Homepage

Protein Bars, S'mores, 2.12 oz Bar, 12PK

  • Mfr # QUN00123

  • Zoro # G315510994


product price: $48.95
/pk 12, $4.08/ea

Key Features

Packaging Type
Bar
Kosher
Yes
Food Type
Nutrition & Snack Bars
Sugar Free
No
Flavor
S'mores
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUN00123
Zoro #
G315510994
UPC #
-
Country of Origin
United States

Details

Packaging Type
Bar
Kosher
Yes
Food Type
Nutrition & Snack Bars
Sugar Free
No
Flavor
S'mores
Standards
Kosher Certified
Item
Protein Bars
Gluten Free
Yes

Description

This delicious protein bar has at least 20 grams of protein and plenty of fiber without a lot of unnecessary ingredients or extra carbs. It promises food can taste as good as it is good for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.