Safety Fence, Orange, HDPE, Square Mesh
Mfr # SM 4072100X
Zoro # G4612901
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Height
6 ft
Mesh Size
2 1/2 x 1 3/4 in
Length
100 ft
Color
Orange
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM 4072100X
Zoro #
G4612901
UPC #
057180007923
Country of Origin
Canada
Dimensions
Height
6 ft
Mesh Size
2 1/2 x 1 3/4 in
Length
100 ft
Overall Length
100 ft
Overall Height
6 ft
Details
Color
Orange
Material
HDPE
Item
Safety Fence
Mesh Shape
Square
Breaking Strength
140 lb
Product Type
Safety Fence
Description
Safety Fence, Overall Height 6 ft, Overall Length 100 ft, Color Orange, Mesh Size 2 1/2 x 1 3/4 in, Material HDPE, Mesh Shape Square, Product Type Safety Fence, Breaking Strength 140 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.