
4520 DOOM - 2, 4-D Solvent-Based Weed Killer 20 oz. Can, 3PK
Mfr # 4520-3
Zoro # G822409224
product price: $29.99
/pk 3, $10.00/eaKey Features
Length
9.25 in
Width
2.75 in
Height
2.75 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4520-3
Zoro #
G822409224
UPC #
-
Country of Origin
United States
Dimensions
Length
9.25 in
Width
2.75 in
Height
2.75 in
Details
Color
Green
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.