Zoro Homepage

BREAKDOWN Active Bacteria & Odor Eliminator 20 oz. Can, 12PK

  • Mfr # 2290

  • Zoro # G822408708


product price: $70.65
/pk 12, $5.89/ea

Key Features

Length
10 in
Height
8.5 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2290
Zoro #
G822408708
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Height
8.5 in
Width
11 in

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.