
BRILLIANCE Oil-Based Stainless Steel Cleaner net 14.5 oz.
Mfr # 2490-1
Zoro # G622408892
product price: $8.55
/eaKey Features
Height
2.875 in
Length
9.5 in
Width
2.875 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2490-1
Zoro #
G622408892
UPC #
-
Country of Origin
United States
Dimensions
Height
2.875 in
Length
9.5 in
Width
2.875 in
Details
Color
Blue
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.