Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRILLIANCE Oil-Based Stainless Steel Cleaner net 14.5 oz., 2PK

  • Mfr # 2490-2

  • Zoro # G922408868


product price: $15.85
/pk 2, $7.93/ea

Key Features

Height
2.875 in
Color
Blue
Width
2.875 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2490-2
Zoro #
G922408868
UPC #
-
Country of Origin
United States

Dimensions

Height
2.875 in
Width
2.875 in
Length
9.5 in

Details

Color
Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.