Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUG BAN Personal Insect Repellent 8 oz. Can, 2PK

  • Mfr # 4350-2

  • Zoro # G522409241


product price: $15.89
/pk 2, $7.95/ea

Key Features

Height
7.25 in
Width
9.25 in
Color
Red
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4350-2
Zoro #
G522409241
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Width
9.25 in
Length
7.25 in

Details

Color
Red

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.