Zoro Homepage

CS 101 - Roach & Ant Spray with Cherry Fragrance 20 oz. Can, 3PK

  • Mfr # 4290-3

  • Zoro # G222409350


product price: $35.65
/pk 3, $11.88/ea

Key Features

Overall Width
2.875 in
Overall Length
2.875 in
Overall Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4290-3
Zoro #
G222409350
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.875 in
Overall Length
2.875 in
Overall Height
9.5 in

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.