Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CS 101 - Roach & Ant Spray with Cherry Fragrance 20 oz. Can

  • Mfr # 4290-1

  • Zoro # G322408918


product price: $13.15
/ea

Key Features

Color
Red
Overall Width
2.875 in
Overall Height
9.5 in
Overall Length
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4290-1
Zoro #
G322408918
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.875 in
Overall Height
9.5 in
Overall Length
2.875 in

Details

Color
Red

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.