
DETECT Battery & Terminal Cleaner 20 oz. Can, 12PK
Mfr # 8230
Zoro # G422408740
product price: $58.89
/pk 12, $4.91/eaKey Features
Width
11 in
Height
8.5 in
Length
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8230
Zoro #
G422408740
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Height
8.5 in
Length
10 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.