Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DETECT Battery & Terminal Cleaner 20 oz. Can, 2PK

  • Mfr # 8230-2

  • Zoro # G422408900


product price: $10.49
/pk 2, $5.25/ea

Key Features

Width
2.75 in
Color
Orange
Height
2.75 in
Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8230-2
Zoro #
G422408900
UPC #
-
Country of Origin
United States

Dimensions

Width
2.75 in
Height
2.75 in
Length
9.25 in

Details

Color
Orange

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.