
DETECT Battery & Terminal Cleaner 20 oz. Can
Mfr # 8230-1
Zoro # G322408864
product price: $5.65
/eaKey Features
Depth
9.25 in
Height
2.75 in
Width
2.75 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8230-1
Zoro #
G322408864
UPC #
-
Country of Origin
United States
Dimensions
Depth
9.25 in
Height
2.75 in
Width
2.75 in
Details
Color
Orange
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.