
DYNAMO Wasp & Hornet Killer 20 oz. Can, 3PK
Mfr # 4420-3
Zoro # G822408906
product price: $26.59
/pk 3, $8.86/eaKey Features
Overall Height
2.75 in
Overall Length
9.25 in
Overall Width
2.75 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4420-3
Zoro #
G822408906
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.75 in
Overall Length
9.25 in
Overall Width
2.75 in
Details
Color
Red
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.