EARTH SCENTS SUPERBUGZ Citrus Enzyme Treatment for Organic Waste Gallon.

  • Mfr # 2840G-1

  • Zoro # G422409082


product price:  $22.55
/ea

Key Features

Depth
6 in
Color
Citrus
Height
12 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2840G-1
Zoro #
G422409082
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Height
12 in
Width
6 in

Details

Color
Citrus

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.