
EARTH SCENTS SUPERBUGZ Citrus Enzyme Treatment for Organic Waste Quarts, 12PK
Mfr # 2840
Zoro # G222408728
product price:Â $82.65
/pk 12, $6.89/ea
Free Shipping & Returns
Key Features
Height
12.5 in
Width
12.5 in
Depth
12.5 in
Color
white
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840
Zoro #
G222408728
UPC #
-
Country of Origin
United States
Dimensions
Height
12.5 in
Width
12.5 in
Depth
12.5 in
Size
1 qt
Details
Color
white
Form
Liquid
For Use On
Carpeting, Upholstery, and Other Fabrics
Application
Wastewater Treatment Plants, Septic Tanks, Portable Toilets, Rv Holding Tanks, Restaurant Grease Traps, Kennels, Hospitals, Homes, Offices, Hotels/Motels
pH
8.3
Fragrance
Citrus
Nonflammable
Yes
Contains
Water, Bacteria Concentrate, Nonionic Surfactant, Fragrance Oil
Specific Gravity
1.01
Removes
Organic Waste, Grease, and Food
Flash Point
Not Rated
Temp. Range (F)
54 to 113°F
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.